Beli bearing 22210 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TIMKEN Spherical Roller Bearing KEJW33 Series (Laher)
    Mulai

    Rp429.900

    TIMKEN Spherical Roller Bearing KEJW33 Series (Laher)
    Deskripsi:
    Spherical Bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
    atribut:
    • Cage Material: Steel
  2. TWB Spherical Roller Bearing (Laher)
    Mulai

    Rp299.900

    TWB Spherical Roller Bearing (Laher)
    Deskripsi:
    Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.
    atribut:
    • Internal Clearance: C3 is greater than C0
  3. TIMKEN Spherical Roller Bearing EJW33 Series (Laher)
    Mulai

    Rp429.900

    TIMKEN Spherical Roller Bearing EJW33 Series (Laher)
    Deskripsi:
    Spherical Bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
    atribut:
    • Cage Material: Steel
    • Design Unit: Metric
  4. TIMKEN Spherical Roller Bearing EMW33 Series (Laher)
    Mulai

    Rp489.900

    TIMKEN Spherical Roller Bearing EMW33 Series (Laher)
    Deskripsi:
    Spherical Bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
    atribut:
    • Cage Material: Brass
    • Cage Type: EM
    • Design Unit: Metric
    • Modification and Style Code: 1-piece Brass Cage - Finger Type, Roller Piloted, 3 Holes and Groove in O.D.
  5. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  6. NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    NACHI Self-Aligning Roller Bearing Type 22200 (Laher)
    atribut:
    • JIS Grade: 0
    • Load Direction: radial
    • Body Material: High carbon chromium bearing steel
    • Outer Ring Type: flat
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Form: Open form
    • Track Ring Form: Self-aligning roller bearing
    • Track Ring Line Number: Double row
  7. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  8. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  9. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  10. SKF Bantalan Rol Sferis Tipe EK (Laher)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe EK (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  11. SKF Bantalan Rol Sferis Tipe E (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    SKF Bantalan Rol Sferis Tipe E (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Dimensional Tolerances: Normal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Radial Run-out: P5
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  12. TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Mulai

    Rp16.900

    TIMKEN Deep Groove Ball Bearing 6000 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in a variety of sizes and are the most popular of the rolling bearings. This type of bearing supports radial load and a small degree of axial load in both directions simultaneously. Deep groove ball bearings are popular due to their versatility, affordability, and capability to run at high speeds.
  13. TIMKEN Spherical Roller Bearing KEJW33 C3 Series (Laher)
    Mulai

    Rp429.900

    TIMKEN Spherical Roller Bearing KEJW33 C3 Series (Laher)
    Deskripsi:
    Spherical Bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
    atribut:
    • Cage Material: Steel
    • Cage Type: EJ
    • Design Unit: Metric
    • Modification and Style Code: Tapered Bore, 2-pieces Steel Cage - Window Type, 3 Holes and Groove in O.D.
  14. SKF Spherical Roller Bearing CC/C3W33 Type (Laher)
    Mulai

    Rp4.399.900

    SKF Spherical Roller Bearing CC/C3W33 Type (Laher)
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
  15. SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Mulai

    Rp819.900

    SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Bearing Housing Seal Type: Without
    • Housing Configuration: Two-piece
    • Housing Lubrication Feature/Possibility: Grease
    • Housing Type: Plummer/pillow block
    • Material: Cast iron
    • Material, Housing: Cast iron
    • Mounting Arrangement: Through shaft/Shaft end
    • Thread of Relubrication Holes (G1): 1/8-27 NPSF
    • UNSPSC: 31171519
  16. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  17. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
Daftar Harga bearing 22210 Terbaru October 2026
TIMKEN Spherical Roller Bearing KEJW33 Series (Laher)Rp429.900
FBJ Spherical Roller Bearing KMBW33 SeriesRp159.900
TWB Spherical Roller Bearing (Laher)Rp299.900
TIMKEN Spherical Roller Bearing EJW33 Series (Laher)Rp429.900
TIMKEN Spherical Roller Bearing EMW33 Series (Laher)Rp489.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
NTN Spherical Roller Bearing (Laher Cembung)Rp659.900
NACHI Self-Aligning Roller Bearing Type 22200 (Laher)Rp1.299.900
ASB Spherical Roller Bearing (Laher)Rp55.900
NTN Tapered Roller Bearing (Laher)Rp57.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)